Beli hioki lr 5091 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Communication AdapterDeskripsi:Easily Transfer Logging Data from a LR5000 Series Data Logger to a PCThe Hioki LR5091 is a communication adapter for transferring data from the LR5000 Series Data Loggers. Simply dock the data logger onto the Communication Adapater to transfer data using infrared, then upload the data to a PC via USB using the bundled PC application.atribut:
- Communication Method: Between data loggers: Infrared communication; With PC: USB 2.0
- Power Supply: USB bus power
- Dimension (WxHxD): 83x61x19 mm
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- Hioki Temperature/ Humidity Sensoratribut:
- Compatible for: Logger LR5011-20
- Response Time: Approx. 300 seconds
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- Hioki Instrumentation LoggerDeskripsi:For 4-20 mA Instrumentation Measurement Data LoggerHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5031 logs instrumentation signals such as 4-20mA signals over 1 channel in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- TRUSCO Engine Cleaneratribut:
- Abstract: Engine Cleaner
- Accessories: Standard Vinyl Tube 1.5m (with strainer)
- Air Intake: G1/4
- Tube Connection Caliber (mm): 5.5 (Cleaning Liquid)
- Weight (g): 370
- Nozzle diameter (mm): 2
- Purpose of Use: Cleaning of machine, engines, etc.
- Hioki Data CollectorDeskripsi:Wirelessly Transfer Logging Data from a LR5000 Series Data LoggerThe Hioki LR5092 is a data collector for wirelessly collecting data from the LR5000 Series Data Loggers. Simply dock the Data Collector onto the data logger to transfer data using infrared, then upload the data to a PC using USB or SD card. A maximum of 60,000 data x 16 channels can be collected up to 500 times on 2 batteries.atribut:
- Communication Method: Between data loggers: Infrared communications; With PC: USB 2.0
- Internal Memory: 60,000 data elements x16ch (instantaneous value mode); 15,000 data elements x16ch (statistical value mode); Data logger settings (max. 1 set)
- Removable Storage Media: SD memory card; Save data and max. 16 items configuration
- Power Supply: DC 3 V (LR6 (AA) Alkaline battery x2); USB bus power (12 hours or 500 times of data collection)
- Dimension (WxHxD): 91x141x31 mm
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature 1ch (with optional sensor)
- Measurement Range: -40.0 to 180.0 degrees C *Depends on measurement range of sensor
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Other Functions: Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced
- Waterproof and Dust-proof: IP54 (EN60529) (with sensor connected, but not including sensor tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Power Supply: LR6 (AA) Alkaline battery x1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20 degrees C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20 degrees C)
- Dimension (WxHxD): 79x57x28 mm
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- SK SATO Alat Pencatat Data SuhuDeskripsi:Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnyaatribut:
- Temperature Min Display: 0.1degree C
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Schaffner Power Entry Connectoratribut:
- Product Range: FN 280 Series
- Gender: Socket
- Voltage Rating: 250V
- Current Rating: 4A
- Connector Mounting: Flange Mount
- Contact Termination Type: Quick Connect
- Fujita Waterproof Data Loggeratribut:
- Weight (g): 45
- Power: Coil type lithium battery (CR2477) x1 pieces (included)
- Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
- Protection Level: IP67 (container)
- Data Memory (dots): (Temperature / humidity) each 16000
- Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
- HAMMER CASTER Caster Nylon Rigid / Roda Matiatribut:
- Neck Type: off
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
- Hioki Voltage LoggerDeskripsi:Record Instrumentation Signals and Measure Analog Output from Sensors and other Devicesatribut:
- Measurement Items: DC voltage 1ch
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
Daftar Harga hioki lr 5091 Terbaru December 2025
| Hioki Communication Adapter | Rp1.099.900 |
| Hioki Temperature Logger | Rp3.099.900 |
| Hioki AC Adapter | Rp919.900 |
| Hioki Temperature/ Humidity Sensor | Rp2.599.900 |
| Hioki Clamp Logger | Rp5.299.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hasegawa AC Low Voltage Detector | Rp549.900 |
| Hioki Instrumentation Logger | Rp3.099.900 |
| TRUSCO Engine Cleaner | Rp809.900 |
| Hioki Data Collector | Rp8.999.900 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)
































































































































































/j1P102091685-6.jpg)